Motion
QFH20
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371440
MFR #QFH20
Price$339.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 3/4 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371440
MFR #QFH20

Mfr description
QFH20 NON MET SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.16/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.7 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    2.2 in
  • Overall Width
    1.62 in
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09068
  • Material
    Non-Metallic
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711090688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)