Motion
QHH18
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.2500 in Face, 3/4 in Bore, Rough Stock, Material: Non-Metallic
MI ITEM #00371453
MFR #QHH18
Price$437.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.2500 in Face, 3/4 in Bore, Rough Stock, Material: Non-Metallic
MI ITEM #00371453
MFR #QHH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$437.92/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.0000 in
  • Hub Diameter
    1.88 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    2-1/2 in
  • Overall Width
    2 in
  • Pitch
    8 in
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09084
  • Material
    Non-Metallic
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711090848

Overview

Mfr description
QHH18 NON MET SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text