Motion
QHH20
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 20 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371456
MFR #QHH20
Price$479.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 20 Teeth, 1.2500 in Face, 7/8 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371456
MFR #QHH20

Mfr description
QHH20 NON MET SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.84/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.1200 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    2-3/4 in
  • Overall Width
    2 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.30 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09086
  • Material
    Non-Metallic
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711090862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)