Motion
QHH28
Spur Gear, 8 DP, 14 1/2 PA, 28 Teeth, Non-Metal
MI ITEM #00371462
MFR #QHH28
Your Price$608.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 14 1/2 PA, 28 Teeth, Non-Metal
MI ITEM #00371462
MFR #QHH28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$608.90/each(List $665.62)

Overview

Mfr description
QHH28 NON MET SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock
  • Bore Diameter
    7/8 in
  • Outside Diameter
    3-3/4 in
  • Material
    Non-Metallic
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3-1/2 in
  • Hub Diameter
    3.12 in
  • Gear Construction
    Plain
  • Overall Width
    2 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    09090
  • Manufacturer Catalog
  • UPC_NO
    781711090909
  • Weight
    0.60 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text