Motion
QUH
Worm, 24 DP, 25 PA, .500 PD, RH, Steel/Unhardened
MI ITEM #00371469
MFR #QUH
List Price$126.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 24 DP, 25 PA, .500 PD, RH, Steel/Unhardened
MI ITEM #00371469
MFR #QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.93/each for your price

Overview

Mfr description
QUH STEEL GEARS-WORMS

Specifications

  • Pitch
  • Pressure Angle
    25 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    With Hub
  • Lead
    0.5236 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    1/4 in
  • Bore Type
    Plain
  • Steel Hardening
    Unhardened
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text