Motion
WH16Q
Mi Item #00371473
MFR #WH16Q
Price$59.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00371473
MFR #WH16Q

Mfr description
WH16Q GEAR WORM 20 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.47/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    1 in
  • Hub Diameter
    0.46 in
  • Hub Projection
    0.25 in
  • Lead
    4 in
  • Lead Angle  
    21°48'
  • Pitch  
    16 in
  • Pitch Diameter  
    0.625 in
  • Pressure Angle
    20 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051321
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    4
  • Speed Ratio
    4
  • Standards Met
    ANSI B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)