Motion
S2416
Spur Gear, 24 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00371479
MFR #S2416
Your Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00371479
MFR #S2416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.98/each(List $48.28)

Overview

Mfr description
S2416 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5 °
  • Face Width
    1/4 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    3/4 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    0.667 in
  • Gear Construction
    Plain
  • Overall Width
    1/4 in
  • Manufacturer Catalog Number
    09634
  • Manufacturer Catalog
  • UPC_NO
    781711096345
  • Weight
    0.02 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text