Motion
NSS2418A

BROWNING
NSS2418A

External Tooth Spur Gear - 24 DP, 14.5 PA, 18 Teeth, 0.2500 in Face, 0.3125 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00371482
MFR #NSS2418A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2418A

External Tooth Spur Gear - 24 DP, 14.5 PA, 18 Teeth, 0.2500 in Face, 0.3125 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00371482
MFR #NSS2418A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS2418A 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    14.5
  • Face Width
    0.2500 in
  • Number Of Teeth
    18
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.8300 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    0.7500 in
  • Hub Diameter
    0.8300 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1209899
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289281091
  • Weight
    19.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text