Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS2424A

External Tooth Spur Gear - 24 DP, 20 PA, 24 Teeth, 0.2500 in Face, 0.5000 in Bore, Minimum Plain Bore, Material: Steel
MI ITEM #00371486
MFR #NSS2424A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NSS2424A 14 1/2 SPUR GEAR
  • Browning Minimum Bore Spur Gear
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20
  • Face Width
    0.2500 in
  • Number Of Teeth
    24
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.0800 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    1.0000 in
  • Gear Construction
    Plain
  • Overall Width
    1/4 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1209915
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289261147
  • Weight
    1.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text