Motion
S2436
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 36 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00371490
MFR #S2436
Price$71.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 36 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00371490
MFR #S2436

Mfr description
S2436 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.38/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.2500 in
  • Outside Diameter
    1.583 in
  • Overall Width
    1/4 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.11 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09644
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711096444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)