Motion
S2442
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 42 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
MI ITEM #00371492
MFR #S2442
Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 42 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
MI ITEM #00371492
MFR #S2442

Mfr description
S2442 STEEL SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.92/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.2500 in
  • Outside Diameter
    1.833 in
  • Overall Width
    1/4 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09646
  • Material
    Steel
  • Number Of Teeth
    42
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711096468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)