Motion
S2448
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 48 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00371494
MFR #S2448
Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 14.5 ° PA, 48 Teeth, 0.2500 in Face, 1/2 in Bore, Rough Stock, Material: Steel
Mi Item #00371494
MFR #S2448

Mfr description
S2448 STEEL SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.87/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.2500 in
  • Outside Diameter
    2.083 in
  • Overall Width
    1/4 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.21 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09648
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711096482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)