Motion
NSS3222A

BROWNING
NSS3222A

External Tooth Spur Gear - 32 DP, 14.5 PA, 22 Teeth, 0.1875 in Face, 0.2500 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371504
MFR #NSS3222A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS3222A

External Tooth Spur Gear - 32 DP, 14.5 PA, 22 Teeth, 0.1875 in Face, 0.2500 in Bore, Minimum Plain Bore, Material: Steel
Mi Item #00371504
MFR #NSS3222A

Mfr description
NSS3222A 14-1/2 SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Helical Gears are quieter than spur gears and give maximum smoothness on parallel shafts
  • Browning Gears are rated in accordance with AGMA standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Bushing Bore Diameter
    0.2500
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Outside Diameter
    0.7500 in
  • Pitch Diameter
    0.6880 in
  • Pressure Angle
    14.5
  • Weight
    1.88 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Construction
    Plain
  • Hub Type
    No Hub
  • Manufacturer Catalog Number
    3426012
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289042777
  • Material
    Steel
  • Number Of Teeth
    22
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)