Motion
S3240
Spur Gear, 32 DP, 14 1/2 PA, 40 Teeth, Steel
MI ITEM #00371512
MFR #S3240
Your Price$67.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 14 1/2 PA, 40 Teeth, Steel
MI ITEM #00371512
MFR #S3240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.49/each(List $77.62)

Overview

Mfr description
S3240 STEEL SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    14.5 °
  • Face Width
    0.188 in
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1.312 in
  • Material
    Steel
  • Hub Type
    No Hub
  • Pitch Diameter
    1-1/4 in
  • Gear Construction
    Plain
  • Overall Width
    0.187 in
  • Manufacturer Catalog Number
    09584
  • Manufacturer Catalog
  • UPC_NO
    781711095843
  • Weight
    0.07 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text