Motion
SH82-G
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway & 1 SS, 0.7100 in Face Width
Mi Item #00371524
MFR #SH82-G
Price$693.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway & 1 SS, 0.7100 in Face Width
Mi Item #00371524
MFR #SH82-G

Mfr description
SH82-G STL GR H/SP/BEVEL
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.19/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Diametral Pitch
    8
  • Face Width
    0.7100 in
  • Hub Diameter
    2.8800 in | 73.15 mm
  • Hub Projection
    1.0600 in | 26.92 mm
  • Mounting Distance
    2.5000 in
  • Pitch Diameter
    4.2500 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.09 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spiral Bevel Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711118948
  • Material
    Hardened Steel
  • Mating Gear
    SH82-P
  • Number Of Teeth
    34
  • Product Type
    Bevel Gears
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Coniflex
  • UPC_NO
    781711118948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)