Motion
SH102-G
Bevel Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway, 0.5700 in Face Width
Mi Item #00371527
MFR #SH102-G
Price$441.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway, 0.5700 in Face Width
Mi Item #00371527
MFR #SH102-G

Mfr description
SH102-G STL GR H/SP/BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.67/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in
  • Diametral Pitch
    10
  • Face Width
    0.5700 in
  • Gear Overall Width
    1.135 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Mounting Distance
    1-7/8 in
  • Outside Diameter
    3.4000 in, 86.36 mm
  • Pitch
    10
  • Pitch Diameter
    3.4000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    1.19 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    SH102-G
  • Material
    Steel
  • Mating Gear
    SH102-P
  • Number Of Teeth
    34
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711118986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)