Motion
SH102-P
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 17 Teeth, Finished w/ Keyway, 0.5700 in Face Width
MI ITEM #00371528
MFR #SH102-P
Price$277.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 17 Teeth, Finished w/ Keyway, 0.5700 in Face Width
MI ITEM #00371528
MFR #SH102-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$277.70/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    0.5700 in
  • Gear Overall Width
    1.219 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.63 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    2-3/8 in
  • Overall Width
    1.2190 in, 30.96 mm
  • Pitch
    10
  • Pitch Diameter
    1.7000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    SH102-P
  • Material
    Steel
  • Mating Gear
    SH102-G
  • Number Of Teeth
    17
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711119006

Overview

Mfr description
SH102-P ST GR H/SP/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought