Motion
SH142-1G

BOSTON GEAR
SH142-1G

Bevel Gear - 14 DP, 20 ° Pressure Angle, 32 Teeth, Finished w/ Keyway, 0.3750 in Face Width
MI ITEM #00371531
MFR #SH142-1G
Price$353.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SH142-1G

Bevel Gear - 14 DP, 20 ° Pressure Angle, 32 Teeth, Finished w/ Keyway, 0.3750 in Face Width
MI ITEM #00371531
MFR #SH142-1G

Mfr description
SH142-1-G STL GR H/SP/BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.65/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    14
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.855 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.56 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    1-3/8 in
  • Outside Diameter
    2.2900 in, 58.17 mm
  • Overall Width
    0.9400 in, 23.88 mm
  • Pitch
    14
  • Pitch Diameter
    2.2900 in
  • Pitch Line to Back
    0.8550 in | 21.72 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Set Screw Size
    5/16-18
  • Spiral Angle
    35 °
  • Weight
    0.53 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Gear Type
    Bevel Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    SH142-1G
  • Material
    Steel
  • Mating Gear
    SH142-1P
  • Number Of Teeth
    32
  • Product Type
    Bevel Gears
  • Set Screw Location
    90 °to Keyway
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711119068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)