Motion
SH192-P
Spiral Bevel Gear, 19 DP, 20 PA, 35 Spiral Angle, 2:1 R, 13 Teeth
MI ITEM #00371534
MFR #SH192-P
Your Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Bevel Gear, 19 DP, 20 PA, 35 Spiral Angle, 2:1 R, 13 Teeth
MI ITEM #00371534
MFR #SH192-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.11/each(List $192.18)

Overview

Mfr description
SH192-P ST GR H/SP/PINION
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Specifications

  • Tooth Type
    Coniflex
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    13
  • Diametral Pitch
    19
  • Pitch Diameter
    0.6800 in
  • Face Width
    0.2500 in
  • Bore Diameter
    0.3125 in
  • Material
    Steel
  • Hub Diameter
    0.6200 in
  • Manufacturer Upc Number
    781711119129
  • UPC_NO
    781711119129
  • Weight
    0.05 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought