Motion
SH302-P
Bevel Pinion Gear - 30 DP, 20 ° Pressure Angle, 13 Teeth, Plain, 0.1400 in Face Width
MI ITEM #00371537
MFR #SH302-P
Price$140.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 30 DP, 20 ° Pressure Angle, 13 Teeth, Plain, 0.1400 in Face Width
MI ITEM #00371537
MFR #SH302-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.93/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    30
  • Face Width
    0.1400 in
  • Gear Overall Width
    0.453 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    0.3 in
  • Lead Angle
    55
  • Mounting Distance
    3/4 in
  • Outside Diameter
    0.4530 in, 11.51 mm
  • Overall Width
    0.4400 in, 11.18 mm
  • Pitch
    30
  • Pitch Diameter
    0.4300 in
  • Pitch Line to Back
    0.4800 in | 12.19 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    SH302-P
  • Material
    Steel
  • Mating Gear
    SH302-G
  • Number Of Teeth
    13
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Hardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711119167

Overview

Mfr description
SH302-P ST GR H/SP/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought