Motion
SS82-G
Bevel Gear - 8 DP, 20 ° Pressure Angle, 34 Teeth, Plain, 0.7100 in Face Width
Mi Item #00371538
MFR #SS82-G
Price$517.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 8 DP, 20 ° Pressure Angle, 34 Teeth, Plain, 0.7100 in Face Width
Mi Item #00371538
MFR #SS82-G

Mfr description
SS82-G STL GR H/SP/BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.97/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    8
  • Face Width
    0.7100 in
  • Gear Overall Width
    1.575 in
  • Hub Diameter
    2.88 in
  • Hub Projection
    1.06 in
  • Mounting Distance
    2-1/2 in
  • Outside Diameter
    4.2500 in, 107.95 mm
  • Pitch
    8
  • Pitch Diameter
    4.2500 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    3.50 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    SS82-G
  • Material
    Steel
  • Number Of Teeth
    34
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711119181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)