Motion
SS102-G
Bevel Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Plain, 0.5700 in Face Width
Mi Item #00371540
MFR #SS102-G
Price$330.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Plain, 0.5700 in Face Width
Mi Item #00371540
MFR #SS102-G

Mfr description
SS102-G STL GR H/SP/BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.20/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    0.5700 in
  • Gear Overall Width
    1.135 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Mounting Distance
    1-7/8 in
  • Pitch
    10
  • Pitch Diameter
    3.4000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    1.36 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    SS102-G
  • Material
    Steel
  • Mating Gear
    SS102-P
  • Number Of Teeth
    34
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Right Hand Spiral
  • UPC_NO
    781711119228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)