Motion
SS102-P
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 17 Teeth, Plain, 0.5700 in Face Width
MI ITEM #00371541
MFR #SS102-P
Price$195.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 17 Teeth, Plain, 0.5700 in Face Width
MI ITEM #00371541
MFR #SS102-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.35/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    0.5700 in
  • Gear Overall Width
    1.219 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.63 in
  • Mounting Distance
    2-3/8 in
  • Outside Diameter
    1.8750 in, 47.62 mm
  • Overall Width
    1.2000 in, 30.48 mm
  • Pitch
    10
  • Pitch Diameter
    1.7000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.53 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711119242

Overview

Mfr description
SS102-P ST GR H/SP/PINION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought