Motion
SS142-G
Spiral Bevel Gear, 14 DP, 20 PA, 35 Spiral Angle, 2:1 R, 26 Teeth
MI ITEM #00371542
MFR #SS142-G
List Price$278.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Bevel Gear, 14 DP, 20 PA, 35 Spiral Angle, 2:1 R, 26 Teeth
MI ITEM #00371542
MFR #SS142-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.13/each for your price

Overview

Mfr description
SS142-G STL GR H/SP/BEVEL

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    14
  • Tooth Type
    Right Hand Spiral
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    26
  • Pitch Diameter
    1.86 in
  • Face Width
    0.31 in
  • Bore Diameter
    5/8 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.38 in
  • Hub Projection
    1/2 in
  • Gear Overall Width
    0.76 in
  • Mounting Distance
    1.188 in
  • Spiral Angle
    35 °
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711119266
  • Weight
    0.34 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought