Motion
SS142-P
Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 13 Teeth, Plain, 0.3125 in Face Width
Mi Item #00371543
MFR #SS142-P
Price$205.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 13 Teeth, Plain, 0.3125 in Face Width
Mi Item #00371543
MFR #SS142-P

Mfr description
SS142-P ST GR H/SP/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.59/each

Specifications

Dimensions

  • Bore Diameter
    7/16 in
  • Diametral Pitch
    14
  • Face Width
    0.3125 in
  • Gear Overall Width
    5/8 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.3 in
  • Mounting Distance
    1-1/4 in
  • Overall Width
    0.6250 in, 15.88 mm
  • Pitch
    14
  • Pitch Diameter
    0.9300 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    SS142-P
  • Material
    Steel
  • Mating Gear
    SS142-G
  • Number Of Teeth
    13
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711119280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)