Motion
SS142-1P

BOSTON GEAR
SS142-1P

Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.3750 in Face Width
MI ITEM #00371546
MFR #SS142-1P
Price$169.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SS142-1P

Bevel Pinion Gear - 14 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.3750 in Face Width
MI ITEM #00371546
MFR #SS142-1P

Mfr description
SS142-1-P ST GR H/SP/PINION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.17/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    14
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.848 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.45 in
  • Mounting Distance
    1-5/8 in
  • Overall Width
    0.8480 in, 21.54 mm
  • Pitch
    14
  • Pitch Diameter
    1.1400 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.16 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    SS142-1P
  • Material
    Steel
  • Mating Gear
    SS142-1G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Left Hand Spiral
  • UPC_NO
    781711119327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)