Motion
SS302-G
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 26 Teeth, Plain Bore, 0.1400 in Face Width
Mi Item #00371549
MFR #SS302-G
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 26 Teeth, Plain Bore, 0.1400 in Face Width
Mi Item #00371549
MFR #SS302-G

Mfr description
SS302-G STL GR H/SP/BEVEL
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.28/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    30
  • Face Width
    0.1400 in
  • Hub Diameter
    0.7500 in | 19.05 mm
  • Hub Projection
    0.3800 in | 9.65 mm
  • Mounting Distance
    0.6880 in
  • Outside Diameter
    0.8700 in
  • Overall Width
    0.5200 in
  • Pitch Diameter
    0.8700 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Spiral Angle
    35 °
  • Weight
    0.07 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Construction
    Solid
  • Gear Type
    Spiral Bevel Gear
  • Manufacturer Catalog Number
    SS302-G
  • Manufacturer Upc Number
    781711119389
  • Material
    Steel
  • Mating Gear
    SS302-P
  • Number Of Teeth
    26
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Spiral Bevel
  • Tooth Type
    Coniflex
  • UPC_NO
    781711119389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)