Motion
Y2418
External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.2500 in Face, 3/16 in Bore, Rough Stock, Material: Brass
Mi Item #00371553
MFR #Y2418
Price$80.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.2500 in Face, 3/16 in Bore, Rough Stock, Material: Brass
Mi Item #00371553
MFR #Y2418

Mfr description
Y2418 BRASS SPUR GEARS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.44/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5400 in
  • Hub Diameter
    0.54 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    0.833 in
  • Overall Width
    1/2 in
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °
  • Weight
    0.04 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09376
  • Material
    Brass
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711093764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)