Motion
Y2427
Spur Gear, 24 DP, 20 PA, 27 Teeth, Brass
MI ITEM #00371557
MFR #Y2427
List Price$111.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 27 Teeth, Brass
MI ITEM #00371557
MFR #Y2427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.58/each for your price

Overview

Mfr description
Y2427 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.208 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-1/8 in
  • Hub Diameter
    0.73 in
  • Gear Construction
    Plain
  • Overall Width
    1/2 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    09382
  • Manufacturer Catalog
  • UPC_NO
    781711093825
  • Weight
    0.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought