Motion
Y2496
External Tooth Spur Gear - 24 DP, 20 ° PA, 96 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Brass
Mi Item #00371567
MFR #Y2496
Price$377.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 96 Teeth, 0.2500 in Face, 3/8 in Bore, Rough Stock, Material: Brass
Mi Item #00371567
MFR #Y2496

Mfr description
Y2496 BRASS SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.06/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.2500 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    4.083 in
  • Overall Width
    0.56 in
  • Pitch
    24 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.56 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09400
  • Material
    Brass
  • Number Of Teeth
    96
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711094006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)