Motion
Y3214
Spur Gear, 32 DP, 20 PA, 14 Teeth, Brass
MI ITEM #00371569
MFR #Y3214
Your Price$56.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 14 Teeth, Brass
MI ITEM #00371569
MFR #Y3214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.36/each(List $64.82)

Overview

Mfr description
Y3214 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/8 in
  • Outside Diameter
    1/2 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.438 in
  • Hub Diameter
    0.34 in
  • Gear Construction
    Plain
  • Overall Width
    0.438 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    09408
  • Manufacturer Catalog
  • UPC_NO
    781711094082
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text