Motion
Y3218
External Tooth Spur Gear - 32 DP, 20 ° PA, 18 Teeth, 0.1875 in Face, 3/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00371571
MFR #Y3218
Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 18 Teeth, 0.1875 in Face, 3/16 in Bore, Rough Stock, Material: Brass
MI ITEM #00371571
MFR #Y3218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.17/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.4980 in
  • Hub Diameter
    0.43 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    0.624 in
  • Overall Width
    0.438 in
  • Pitch Diameter
    0.5625 in
  • Pressure Angle
    20 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09412
  • Material
    Brass
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711094129

Overview

Mfr description
Y3218 BRASS SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought