Motion
Y3248
External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 0.1875 in Face, 1/4 in Bore, Rough Stock, Material: Brass
MI ITEM #00371579
MFR #Y3248
Price$109.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 0.1875 in Face, 1/4 in Bore, Rough Stock, Material: Brass
MI ITEM #00371579
MFR #Y3248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.13/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.4380 in
  • Hub Diameter
    0.78 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    1.562 in
  • Overall Width
    0.438 in
  • Pitch
    32 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.14 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09426
  • Material
    Brass
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711094266

Overview

Mfr description
Y3248 BRASS SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought