Motion
Y3256
Spur Gear, 32 DP, 20 PA, 56 Teeth, Brass
MI ITEM #00371580
MFR #Y3256
List Price$143.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 56 Teeth, Brass
MI ITEM #00371580
MFR #Y3256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.90/each for your price

Overview

Mfr description
Y3256 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    56
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    1.812 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    0.84 in
  • Gear Construction
    Plain
  • Overall Width
    0.438 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    09248
  • Manufacturer Catalog
  • UPC_NO
    781711094280
  • Weight
    0.17 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text