Motion
Y3272
Spur Gear, 32 DP, 20 PA, 72 Teeth, Brass
MI ITEM #00371582
MFR #Y3272
Your Price$203.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 72 Teeth, Brass
MI ITEM #00371582
MFR #Y3272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.92/each(List $234.50)

Overview

Mfr description
Y3272 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    2.312 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-1/4 in
  • Hub Diameter
    0.88 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09432
  • Manufacturer Catalog
  • UPC_NO
    781711094327
  • Weight
    0.22 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought