Motion
Y3280
Spur Gear, 32 DP, 20 PA, 80 Teeth, Brass
MI ITEM #00371583
MFR #Y3280
Your Price$222.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 80 Teeth, Brass
MI ITEM #00371583
MFR #Y3280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.95/each(List $256.39)

Overview

Mfr description
Y3280 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    2.562 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-1/2 in
  • Hub Diameter
    0.88 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09434
  • Manufacturer Catalog
  • UPC_NO
    781711094341
  • Weight
    0.24 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text