Motion
Y3296
Spur Gear, 32 DP, 20 PA, 96Teeth, Brass
MI ITEM #00371584
MFR #Y3296
Your Price$246.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 96Teeth, Brass
MI ITEM #00371584
MFR #Y3296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.26/each(List $283.21)

Overview

Mfr description
Y3296 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    3.062 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3 in
  • Hub Diameter
    1 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09436
  • Manufacturer Catalog
  • UPC_NO
    781711094365
  • Weight
    0.35 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought