Motion
YA14-5/16

BOSTON GEAR
YA14-5/16

Spur Gear, 20 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00371585
MFR #YA14-5/16
Your Price$82.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YA14-5/16

Spur Gear, 20 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00371585
MFR #YA14-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.44/each(List $89.84)

Overview

Mfr description
YA14 X 5/16 GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    1/2 in
  • Number Of Teeth
    14
  • Bore Type
    Finished
  • Bore Diameter
    5/16 in
  • Outside Diameter
    0.8 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    0.7 in
  • Hub Diameter
    0.56 in
  • Gear Construction
    Plain
  • Overall Width
    0.94 in
  • Hub Projection
    0.44 in
  • Manufacturer Catalog Number
    46129
  • Manufacturer Catalog
  • UPC_NO
    781711461297
  • Weight
    0.07 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text