Motion
Y4815
Spur Gear, 48 DP, 20 PA, 15 Teeth, Brass
MI ITEM #00371587
MFR #Y4815
Your Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 15 Teeth, Brass
MI ITEM #00371587
MFR #Y4815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.83/each(List $56.16)

Overview

Mfr description
Y4815 BRASS SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    0.1250 in
  • Number Of Teeth
    15
  • Bore Diameter
    0.1250 in
  • Material
    Brass
  • Pitch Diameter
    0.3120 in
  • Hub Diameter
    0.2200 in
  • Manufacturer Upc Number
    781711094464
  • UPC_NO
    781711094464
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text