Motion
Y4818
External Tooth Spur Gear - 48 DP, 20 ° PA, 18 Teeth, 0.1250 in Face, 1/8 in Bore, Rough Stock, Material: Brass
MI ITEM #00371588
MFR #Y4818
Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 18 Teeth, 0.1250 in Face, 1/8 in Bore, Rough Stock, Material: Brass
MI ITEM #00371588
MFR #Y4818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.72/each

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.3150 in
  • Hub Diameter
    0.28 in
  • Hub Projection
    0.19 in
  • Outside Diameter
    0.417 in
  • Overall Width
    0.315 in
  • Pitch Diameter
    0.3750 in
  • Pressure Angle
    20 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09448
  • Material
    Brass
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711094488

Overview

Mfr description
Y4818 BRASS SPUR GEARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought