Motion
Y4854
External Tooth Spur Gear - 48 DP, 20 ° PA, 54 Teeth, 0.1250 in Face, 1/4 in Bore, Rough Stock, Material: Brass
Mi Item #00371597
MFR #Y4854
Price$181.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 54 Teeth, 0.1250 in Face, 1/4 in Bore, Rough Stock, Material: Brass
Mi Item #00371597
MFR #Y4854

Mfr description
Y4854 BRASS SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.75/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.3750 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    1.167 in
  • Overall Width
    3/8 in
  • Pitch
    48 in
  • Pitch Diameter
    1.1250 in
  • Pressure Angle
    20 °
  • Weight
    0.06 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09464
  • Material
    Brass
  • Mating Gear
    48 DP Spur Gear
  • Number Of Teeth
    54
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Tooth Style
    Straight
  • UPC_NO
    781711094648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)