Motion
Y6416
Spur Gear, 64 DP, 20 PA, 16 Teeth, Brass
MI ITEM #00371603
MFR #Y6416
List Price$45.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 64 DP, 20 PA, 16 Teeth, Brass
MI ITEM #00371603
MFR #Y6416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.88/each for your price

Overview

Mfr description
Y6416 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/8 in
  • Outside Diameter
    0.283 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1/4 in
  • Hub Diameter
    0.19 in
  • Gear Construction
    Plain
  • Overall Width
    0.315 in
  • Hub Projection
    0.19 in
  • Manufacturer Catalog Number
    09482
  • Manufacturer Catalog
  • UPC_NO
    781711094822
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought