Motion
Y6420
Spur Gear, 64 DP, 20 PA, 20 Teeth, Brass
MI ITEM #00371606
MFR #Y6420
List Price$59.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 64 DP, 20 PA, 20 Teeth, Brass
MI ITEM #00371606
MFR #Y6420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.29/each for your price

Overview

Mfr description
Y6420 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/8 in
  • Outside Diameter
    0.345 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.312 in
  • Hub Diameter
    1/4 in
  • Gear Construction
    Plain
  • Overall Width
    0.315 in
  • Hub Projection
    0.19 in
  • Manufacturer Catalog Number
    09486
  • Manufacturer Catalog
  • UPC_NO
    781711094860
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text