Motion
Y6472
Spur Gear, 64 DP, 20 PA, 72 Teeth, Brass
MI ITEM #00371619
MFR #Y6472
List Price$147.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 64 DP, 20 PA, 72 Teeth, Brass
MI ITEM #00371619
MFR #Y6472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.34/each for your price

Overview

Mfr description
Y6472 BRASS SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    0.1250 in
  • Number Of Teeth
    72
  • Bore Diameter
    0.2500 in
  • Material
    Brass
  • Pitch Diameter
    1.1250 in
  • Hub Diameter
    0.6900 in
  • UPC_NO
    781711095102
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text