Motion
30215013

BOSTON GEAR
30215013

Spur Gear, 64 DP, 20 PA, 96 Teeth, Brass
MI ITEM #00371622
MFR #30215013
Your Price$180.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
30215013

Spur Gear, 64 DP, 20 PA, 96 Teeth, Brass
MI ITEM #00371622
MFR #30215013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.32/each(List $207.38)

Overview

Mfr description
Y6496 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.533 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-1/2 in
  • Hub Diameter
    3/4 in
  • Gear Construction
    Plain
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    09516
  • Manufacturer Catalog
  • UPC_NO
    781711095164
  • Weight
    0.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text