Motion
Y32112
Spur Gear, 32 DP, 20 PA, 112 Teeth, Brass
MI ITEM #00371626
MFR #Y32112
Your Price$281.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 112 Teeth, Brass
MI ITEM #00371626
MFR #Y32112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.36/each(List $299.74)

Overview

Mfr description
Y32112 BRASS SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.1880 in
  • Number Of Teeth
    112
  • Bore Diameter
    0.3125 in
  • Material
    Brass
  • Pitch Diameter
    3.5000 in
  • Manufacturer Upc Number
    781711094389
  • UPC_NO
    781711094389
  • Weight
    0.41 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought