Motion
Y48144
External Tooth Spur Gear - 48 DP, 20 ° PA, 144 Teeth, 0.1250 in Face, 5/16 in Bore, Rough Stock, Material: Brass
Mi Item #00371630
MFR #Y48144
Price$268.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 144 Teeth, 0.1250 in Face, 5/16 in Bore, Rough Stock, Material: Brass
Mi Item #00371630
MFR #Y48144

Mfr description
Y48144 BRASS SPUR GEARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.02/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.4350 in
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    3.042 in
  • Overall Width
    0.435 in
  • Pitch
    48 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09478
  • Material
    Brass
  • Number Of Teeth
    144
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711094785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)