Motion
Y48192
Spur Gear, 48 DP, 20 PA, 192 Teeth, Brass
MI ITEM #00371631
MFR #Y48192
List Price$394.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 192 Teeth, Brass
MI ITEM #00371631
MFR #Y48192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.63/each for your price

Overview

Mfr description
Y48192 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    192
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    4.042 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    4 in
  • Hub Diameter
    1 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    0.435 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09480
  • Manufacturer Catalog
  • UPC_NO
    781711094808
  • Weight
    0.35 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought