Motion
Y64128
Spur Gear, 64 DP, 20 PA, 128 Teeth, Brass
MI ITEM #00371633
MFR #Y64128
List Price$254.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 64 DP, 20 PA, 128 Teeth, Brass
MI ITEM #00371633
MFR #Y64128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.02/each for your price

Overview

Mfr description
Y64128 BRASS SPUR GEARS
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    0.1250 in
  • Number Of Teeth
    128
  • Bore Diameter
    0.2500 in
  • Material
    Brass
  • Pitch Diameter
    2.0000 in
  • Hub Diameter
    0.8800 in
  • Manufacturer Upc Number
    781711095201
  • UPC_NO
    781711095201
  • Weight
    0.14 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text