Motion
Y64144
Spur Gear, 64 DP, 20 PA, 144 Teeth, Brass
MI ITEM #00371634
MFR #Y64144
List Price$267.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 64 DP, 20 PA, 144 Teeth, Brass
MI ITEM #00371634
MFR #Y64144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.70/each for your price

Overview

Mfr description
Y64144 BRASS SPUR GEARS

Specifications

  • Diametral Pitch
    64
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    144
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    2.283 in
  • Material
    Brass
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-1/4 in
  • Hub Diameter
    3/4 in
  • Gear Construction
    Webbed with Lightening Holes
  • Overall Width
    0.435 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    09522
  • Manufacturer Catalog
  • UPC_NO
    781711095225
  • Weight
    0.15 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought